This item is Discontinued.

Samsung 50 In Slm Drct Led Smrt Tv; Pro-Idiom-Lynk Dgtl Rights HG50NE690BFXZA

50 In Slm Drct Led Smrt Tv; Pro-Idiom-Lynk Dgtl Rights (Discontinued)

  • Mfr # HG50NE690BFXZA
  • Zoro # G5772826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG50NE690BFXZA
Zoro #
G5772826
UPC #
-
Country of Origin
Unknown

Dimensions

Height
25.3"
Width
44"
Depth
2.6"

Details

Aspect Ratio
1899-12-30
Color
Black
Features
Security Mode, Progressive Scan, LYNK REACH, Auto Program, Sport Mode, Picture-in-Picture, Game Mode, Screen Mirroring, Energy Saving Mode, Hotel Mode, Alarm Timer, Web Browser, Auto Power Off, Film Mode, On/Off Timer, Hospitality Browser (H.Browser), Media Player
Product Type
Smart LED-LCD TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.