This item is Discontinued.

Samsung 50 In Slm Drct Lit Led-Blan; Pro-Idio-Lynk Dgtl Ri HG50NE478SFXZA

50 In Slm Drct Lit Led-Blan; Pro-Idio-Lynk Dgtl Ri (Discontinued)

  • Mfr # HG50NE478SFXZA
  • Zoro # G2066133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG50NE478SFXZA
Zoro #
G2066133
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
50"

Details

Color
Black
Features
Progressive Scan, LYNK REACH, Screen Mirroring, Picture-in-Picture, Sport Mode, Teletext, Game Mode, Hotel Mode, Media Player
Product Type
LED-LCD TV
Aspect Ratio
1899-12-30

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.