
50in Customizable Bezel Brown
Mfr # VGSCFA50BWBZA
Zoro # G812511760
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Frame Width
44.39 in
Style
Modern
Features
Magnetic
Frame Height
25.60 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGSCFA50BWBZA
Zoro #
G812511760
UPC #
887276528175
Country of Origin
Korea, Republic of
Dimensions
Frame Width
44.39 in
Frame Height
25.60 in
Frame Depth
0.97 in
Details
Item
TV Frame
Style
Modern
Features
Magnetic
Shape
Rectangle
Orientation
Landscape
Description
50 Customizable Bezel Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.