Zoro Homepage

50in Customizable Bezel White

  • Mfr # VGSCFA50WTBZA

  • Zoro # G112511736


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Frame Width
44.39 in
Frame Height
25.60 in
Features
Magnetic
Shape
Rectangle
Frame Depth
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSCFA50WTBZA
Zoro #
G112511736
UPC #
887276528281
Country of Origin
Korea, Republic of

Dimensions

Frame Width
44.39 in
Frame Height
25.60 in
Frame Depth
0.97 in

Details

Item
TV Frame
Features
Magnetic
Shape
Rectangle
Orientation
Landscape
Style
Modern

Description

50 Customizable Bezel White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.