This item is Discontinued.

Samsung 50In Slim Direct-Lit Led-Pro-Idiom And Lynk Digita L Rights HG50NE477HFXZA

50In Slim Direct-Lit Led-Pro-Idiom And Lynk Digita L Rights (Discontinued)

  • Mfr # HG50NE477HFXZA
  • Zoro # G5779029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG50NE477HFXZA
Zoro #
G5779029
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
50"
Height
26.1"
Width
44.9"
Depth
2.9"

Details

Input Voltage
120 V AC
Color
Black
Aspect Ratio
1899-12-30
Product Type
LED-LCD TV
Features
My Channel, LYNK DRM, LYNK REACH, Digital Clean View, Auto Program, Hotel Mode, Content Management Solution, USB Cloning, Wide Color Enhancer (Plus), RF Antenna Input, System Integrator (SI) Compatibility, Auto On/Off, Mega Contrast, Picture-in-Picture, Audio Return Channel (ARC), Wall Mountable, On/Off Timer, HyperReal Engine, Security Mode, Media Player, Closed Caption, Welcome Screen, Time Scheduler, Game Mode, Sport Mode, Settings Cloning Capability, Film Mode, Energy Saving Mode

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.