This item is Discontinued.

No Product Image Available

50In Uhd 4K Non-Smart Hospitality Tv Lynk Drm Pro Idiom (Discontinued)

  • Mfr # HG50NJ678UFXZA
  • Zoro # G5771931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG50NJ678UFXZA
Zoro #
G5771931
UPC #
-
Country of Origin
Unknown

Dimensions

Height
25.6"
Width
44.3"
Depth
2.4"

Details

Aspect Ratio
1899-12-30
Features
UHD Mastering Engine, Connect Share, Game Mode, LYNK DRM, Hotel Mode, Auto Power Off, HDR 10+, Security Mode, Closed Caption, LYNK REACH 4.0, Progressive Scan, Content Management Solution, On/Off Timer, Digital Clean View, Auto Motion Plus, My Channel, RF Antenna Input, Pro:Idiom, Auto Program, Film Mode
Input Voltage
120 V AC
Color
Charcoal Black
Product Type
LED-LCD TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.