Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50INCH/3840X2160/350NIT

  • Mfr # QB50C

  • Zoro # G116423714


product price: $1,181.99
/ea
Free Shipping & Returns

Key Features

Panel Technology
Vertical Alignment (VA)
Wireless LAN
Yes
Pixel Pitch
11.2 mil
Native Contrast Ratio
4,000:1
Bezel Width
0.45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QB50C
Zoro #
G116423714
UPC #
887276758084
Country of Origin
Mexico

Dimensions

Bezel Width
0.45"
Depth
1.1"
Height
25.4"
Width
44.3"
Viewable Screen Size
50"

Details

Panel Technology
Vertical Alignment (VA)
Wireless LAN
Yes
Pixel Pitch
11.2 mil
Native Contrast Ratio
4,000:1
Operation Hours
16-Hours/ 7 Days
Minimum Operating Temperature
32°F (0°C)
Brightness
350 Nit
Bluetooth
Yes
Product Type
Digital Signage Display
Ethernet
Yes
VESA Mount Standard
200 x 200
Orientation
Landscape/Portrait
HDMI
Yes
Energy Star
Yes
Mount Type
Wall Mountable
HDMI Inputs
3
Operating System
Tizen 7.0
Environmentally Friendly
Yes
Number of USB 2.0 Ports
2
Minimum Operating Humidity
10%
Maximum Operating Humidity
80%
USB
Yes
Color Gamut
72% NTSC
Display Resolution
3840 x 2160
Number of Screens
1
Ingress Protection (IP) Rating
IP5X
Maximum Operating Temperature
104°F (40°C)
Scan Format
2160p
Number of HDMI 2.0 Ports
3
Response Time
10 ms

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.