Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 55" Commercial 4K UHD LED LCD, QB55R QB55R

55" Commercial 4K UHD LED LCD, QB55R (Discontinued)

  • Mfr # QB55R
  • Zoro # G5191366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB55R
Zoro #
G5191366
UPC #
887276328539
Country of Origin
Unknown

Dimensions

Screen Size
55"
Width
48.6"
Depth
1.8"
Height
27.9"

Details

Item
Commercial Display
HD Resolution
4K
Operating System
Tizen 4.0
Brightness
350 Nit
Product Type
Digital Signage Display

Description

Samsung 55-inch Commercial 4K UHD LED LCD Display, 350. Pixel Pitch 0.105 x 0.315 (mm). Viewing Angle 178/178. Display Resolution 3,840 x 2,160. Brightness 350 nits. Response Time 8ms. Contrast Ratio 4,000:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.