This item is Discontinued.

Samsung 55 In U-Slimedge Lit Led; Utra Hd-4K Smrt Tv; HG55NE890UFXZA

55 In U-Slimedge Lit Led; Utra Hd-4K Smrt Tv; (Discontinued)

  • Mfr # HG55NE890UFXZA
  • Zoro # G2065731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG55NE890UFXZA
Zoro #
G2065731
UPC #
-
Country of Origin
Unknown

Dimensions

Height
28.2"
Width
48.6"
Depth
2.2"

Details

Aspect Ratio
1899-12-30
Features
Game Mode, Wall Mountable, Media Player, Auto Program, Auto Power Off, Welcome Screen, Hospitality Browser (H.Browser), Picture-in-Picture, Sport Mode, Progressive Scan, Hotel Mode, On/Off Timer, Micro Dimming, Screen Mirroring, Teletext, Film Mode, LYNK REACH
Product Type
Smart LED-LCD TV
Color
Silver
Input Voltage
120 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.