Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 55 Inch 4K Non-Smart TV HG55NJ678UFXZA

55 Inch 4K Non-Smart TV (Discontinued)

  • Mfr # HG55NJ678UFXZA
  • Zoro # G7967496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG55NJ678UFXZA
Zoro #
G7967496
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48.8"
Depth
2.3"
Height
28.1"

Details

Aspect Ratio
1899-12-30
Features
Game Mode, Auto Program, HDR 10+, My Channel, RF Antenna Input, Closed Caption, Hotel Mode, Connect Share, Film Mode, Auto Power Off, Progressive Scan, Digital Clean View, Pro:Idiom, Auto Motion Plus, On/Off Timer, UHD Mastering Engine, LYNK REACH 4.0, Content Management Solution, Security Mode, LYNK DRM
Product Type
LED-LCD TV
Color
Charcoal Black
Input Voltage
120 V AC

Description

Impress your guests from the moment they walk into their rooms. Furnish your rooms with the Samsung NJ678U Series 4K UHD TVs. With stunning 4K resolution and HDR10+ picture technology, everything your guests view on the NJ678U TV will be exceptionally sharp, clear and bright. Whether it’s TV, in-room ads or your own proprietary content, your guests will have a hard time looking away.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.