Zoro Homepage

55-INCH THE TERRACE WALL MOUNT

  • Mfr # WMN4070TT/ZA

  • Zoro # G715878083


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Maximum Screen Size Supported
55 in
Device Supported
QLED Display
Height
9.88 in
Features
Articulating, Tilt, Sturdy, Swivel
Depth
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN4070TT/ZA
Zoro #
G715878083
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Screen Size Supported
55 in
Height
9.88 in
Depth
2.13 in
Minimum Screen Size Supported
37 in
Width
9.75 in

Details

Device Supported
QLED Display
Features
Articulating, Tilt, Sturdy, Swivel
Material
Galvanized Steel
Durability
Weather Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.