This item is Discontinued.

Samsung 55in. 4000:1 8ms USB/HDMI/RJ45 LED LCD Monitor, w/ Media Player OH55F

55in. 4000:1 8ms USB/HDMI/RJ45 LED LCD Monitor, w/ Media Player (Discontinued)

  • Mfr # OH55F
  • Zoro # G5652614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OH55F
Zoro #
G5652614
UPC #
806088491622
Country of Origin
Unknown

Dimensions

Screen Size
55"
Width
49.6 in
Depth
3.4 in
Height
28.8 in
Bezel Width
0.98 in

Details

Item
LCD Monitor
Display Type
LCD
HDMI
Yes
Brightness
2500 Nit
Operating System
Tizen 2.4
Scan Format
1080p
Backlight Technology
Edge LED
VESA Mount Compatible
Yes
Serial
Yes
Processor Core
Quad-core (4 Core)
Processor Speed
1.30 GHz
Number of HDMI Inputs
2
VESA Mount Standard
1200 x 400
Includes
Quick Setup Guide, Regulatory Guide, Warranty Card, Power Cord, Remote Controller, Batteries
Series
OHF
Number of USB 2.0 Ports
1
Input Voltage
230V AC, 120V AC
Display Resolution
1920 x 1080
Standard Memory
2.50 GB
Ethernet
Yes
USB
Yes
Processor Type
Cortex A12

Description

OH55F 55 inch 4000:1 8ms USB/HDMI/RJ45 LED LCD Monitor, w/ Media Player

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.