Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 55In 7300 Curved 4K Uhd Smarttvmntr Hdr 120 Mr UN55RU7300FXZA

55In 7300 Curved 4K Uhd Smarttvmntr Hdr 120 Mr (Discontinued)

  • Mfr # UN55RU7300FXZA
  • Zoro # G2060789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN55RU7300FXZA
Zoro #
G2060789
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
55"
Height
28.1"
Width
48.7"
Depth
4.1"

Details

HD Resolution
4K
Item
Display Screen
Input Voltage
120 V AC
Operating System
Tizen
Color
Charcoal Black
Features
UHD Dimming, Web Browser, On Screen Display, SmartThings App, HDR 10+, Mega Contrast, Samsung TV Plus, Google Play, Sport Mode, Digital Clean View, Auto Depth Enhancer, HDR10, Picture on Picture, Auto Motion Plus, Smart Hub, Film Mode, Progressive Scan, Connect Share, RF Antenna Input, Parental Control, PurColor, Closed Caption, Auto Power Off, High Dynamic Range (HDR), Hybrid Log Gamma, Auto Program, Game Mode, Screen Mirroring
Product Type
Smart LED-LCD TV
Aspect Ratio
1899-12-30

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.