Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55in Customizable Bezel Brown

  • Mfr # VGSCFA55BWBZA

  • Zoro # G912511783


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Frame Height
28.12 in
Shape
Rectangle
Style
Modern
Frame Width
48.86 in
Frame Depth
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSCFA55BWBZA
Zoro #
G912511783
UPC #
887276528298
Country of Origin
Korea, Republic of

Dimensions

Frame Height
28.12 in
Frame Width
48.86 in
Frame Depth
0.97 in

Details

Item
TV Frame
Shape
Rectangle
Style
Modern
Orientation
Landscape
Features
Magnetic

Description

55 Customizable Bezel Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.