Zoro Homepage

55in Customizable Bezel White

  • Mfr # VGSCFA55WTBZA

  • Zoro # G112511606


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Features
Magnetic
Shape
Rectangle
Frame Height
28.12 in
Frame Width
48.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSCFA55WTBZA
Zoro #
G112511606
UPC #
887276528182
Country of Origin
Korea, Republic of

Dimensions

Frame Height
28.12 in
Frame Width
48.86 in
Frame Depth
0.97 in

Details

Item
TV Frame
Style
Modern
Features
Magnetic
Shape
Rectangle
Orientation
Landscape

Description

55 Customizable Bezel White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.