55IN SMART HOSPITALITY/HEALTHCARE TV
Mfr # HG55CU703NFXZA
Zoro # G416471347
product price: $1,176.99
/ea
Free Shipping & Returns
Key Features
Wireless LAN
Yes
Ethernet
Yes
Viewing Angle
178° Horizontal/178° Vertical
Internet Access
Yes
PC Streaming
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HG55CU703NFXZA
Zoro #
G416471347
UPC #
887276758138
Country of Origin
Mexico
Dimensions
Viewable Screen Size
55 in
Screen Size Class
55 in
Details
Wireless LAN
Yes
Ethernet
Yes
Viewing Angle
178° Horizontal/178° Vertical
Internet Access
Yes
PC Streaming
Yes
Features
LYNK Cloud, LYNK DRM, Pro:Idiom, Progressive Scan
Product Type
Smart LCD TV
USB
Yes
Scan Format
2160p
Maximum Resolution
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.