Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55INCH/3840X2160/350NIT

  • Mfr # QB55C

  • Zoro # G816423878


product price: $1,316.99
/ea
Free Shipping & Returns

Key Features

Display Resolution
3840 x 2160
Operation Hours
16-Hours/ 7 Days
Ingress Protection (IP) Rating
IP5X
Operating System
Tizen 7.0
Bezel Width
0.45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB55C
Zoro #
G816423878
UPC #
887276758060
Country of Origin
Mexico

Dimensions

Bezel Width
0.45"
Width
48.7"
Depth
1.1"
Height
27.9"
Viewable Screen Size
55"

Details

Display Resolution
3840 x 2160
Operation Hours
16-Hours/ 7 Days
Ingress Protection (IP) Rating
IP5X
Operating System
Tizen 7.0
Minimum Operating Temperature
32°F (0°C)
HDMI
Yes
Number of HDMI 2.0 Ports
3
Environmentally Friendly
Yes
Panel Technology
Vertical Alignment (VA)
Brightness
350 Nit
Energy Star
Yes
Response Time
8 ms
USB
Yes
VESA Mount Standard
200 x 200
HDMI Inputs
3
Wireless LAN
Yes
Product Type
Digital Signage Display
Maximum Operating Temperature
104°F (40°C)
Bluetooth
Yes
Pixel Pitch
12.4 mil
Number of Screens
1
Mount Type
Wall Mountable
Color Gamut
72% NTSC
Ethernet
Yes
Minimum Operating Humidity
10%
Number of USB 2.0 Ports
2
Maximum Operating Humidity
80%
Scan Format
2160p

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.