Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55INCH/3840X2160/700NIT

  • Mfr # QH55C

  • Zoro # G716423732


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Number of Screens
1
Environmentally Friendly
Yes
Energy Star
Yes
Color Gamut
72% NTSC
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QH55C
Zoro #
G716423732
UPC #
887276776279
Country of Origin
Mexico

Dimensions

Depth
1.1"
Bezel Width
0.45"
Viewable Screen Size
55"
Height
27.9"
Width
48.7"

Details

Number of Screens
1
Environmentally Friendly
Yes
Energy Star
Yes
Color Gamut
72% NTSC
USB
Yes
Display Resolution
3840 x 2160
Pixel Pitch
12.4 mil
Maximum Operating Humidity
80%
Brightness
700 Nit
Minimum Operating Temperature
32°F (0°C)
Wireless LAN
Yes
Native Contrast Ratio
4,000:1
Product Type
Digital Signage Display
Scan Format
2160p
Number of HDMI 2.0 Ports
3
Ethernet
Yes
Bluetooth
Yes
Response Time
8 ms
VESA Mount Standard
200 x 200
Maximum Operating Temperature
104°F (40°C)
HDMI Inputs
3
Standard Refresh Rate
75 Hz
HDMI
Yes
Ingress Protection (IP) Rating
IP5X
Color
Black
Operation Hours
24-Hours/7 Days
Panel Technology
Vertical Alignment (VA)
Minimum Operating Humidity
10%
Operating System
Tizen 7.0
Aspect Ratio
16:9
Number of DisplayPorts
1
Mount Type
Wall Mountable
DisplayPort
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.