65 Bezel Sand Gold Metal
Mfr # VG-SCFF65SGMZA
Zoro # G816451321
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Frame Depth
0.70 in
Product Type
TV Frame
Frame Width
57.60 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG-SCFF65SGMZA
Zoro #
G816451321
UPC #
887276998060
Country of Origin
Viet Nam
Dimensions
Frame Depth
0.70 in
Frame Width
57.60 in
Frame Height
32.90 in
Details
Color
Gold
Product Type
TV Frame
Material
Metal
Package Contents
65 in The Frame Customizable Bezel -Sand Gold MetalUser Manual
Features
Beveled Edge, Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.