Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

65" Commercial 4K UHD LED LCD, QM65R (Discontinued)

  • Mfr # QM65R
  • Zoro # G5191077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM65R
Zoro #
G5191077
UPC #
887276328560
Country of Origin
Unknown

Dimensions

Screen Size
65"

Details

Item
Commercial Display
HD Resolution
4K

Description

65-inch Commercial 4K (3,840 x 2,160) UHD LED LCD Display, 500 NIT. Contrast Ratio 4,000:1. Response Time 8ms. Brightness 500 nits. Viewing Angle 178/178. Pixel Pitch 0.124 x 0.372 (mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.