Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

65 Inch 4K Non-Smart TV (Discontinued)

  • Mfr # HG65NJ678UFXZA
  • Zoro # G7968537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG65NJ678UFXZA
Zoro #
G7968537
UPC #
-
Country of Origin
Mexico

Dimensions

Width
57.4"
Depth
2.4"
Height
33"

Details

Aspect Ratio
1899-12-30
Product Type
LED-LCD TV
Features
LYNK REACH 4.0, My Channel, Digital Clean View, Security Mode, Closed Caption, Progressive Scan, RF Antenna Input, Film Mode, Auto Motion Plus, Auto Power Off, Pro:Idiom, LYNK DRM, Hotel Mode, Content Management Solution, Auto Program, HDR 10+, Connect Share, On/Off Timer, Game Mode, UHD Mastering Engine
Color
Charcoal Black
Input Voltage
120 V AC

Description

Impress your guests from the moment they walk into their rooms. Furnish your rooms with the Samsung NJ678U Series 4K UHD TVs. With stunning 4K resolution and HDR10+ picture technology, everything your guests view on the NJ678U TV will be exceptionally sharp, clear and bright. Whether it’s TV, in-room ads or your own proprietary content, your guests will have a hard time looking away.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.