Shop SAMSUNG

65-inch Samsung QN900C Neo QLED 8K Smart TV

  • Mfr # QN65QN900CFXZA

  • Zoro # G411788242


product price: 
$
4,997.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
56.40 in (1433 mm)
Depth
0.60 in (15 mm)
RMS Output Power
90 W
Width with Stand
56.40 in
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QN65QN900CFXZA
Zoro #
G411788242
UPC #
887276741000
Country of Origin
Mexico

Dimensions

Width
56.40 in (1433 mm)
Depth
0.60 in (15 mm)
Width with Stand
56.40 in
Viewable Screen Size
64.5 in
Depth with Stand
10.50 in
Height with Stand
35.10 in
Screen Size Class
65 in
Height
32.30 in (820 mm)

Details

RMS Output Power
90 W
Environmentally Friendly
Yes
Electronic Program Guide
Yes
Service Type
TV Plus
Digital Tuner
ATSC 3.0
HDMI
Yes
Package Contents
65" Class QN900C Neo QLED 8K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Ethernet
Yes
Interactive Features
Voice Assistant, Voice Guidance
Energy Consumption per Year
370 kWh
VESA Mount Compatible
Yes
Slim Bezel
Yes
Total Number of HDMI Ports
4
Maximum Resolution
7680 x 4320
Product Type
Smart LED-LCD TV
Operating System
Tizen
Model Year
2023
Processor Type
Neural Quantum Processor 8K
Internet Access
Yes
Standard Refresh Rate
120 Hz
High Dynamic Range (HDR) Type
HDR10+, HLG, Neo Quantum HDR
Wireless LAN
Yes
USB
Yes
Input Frequency
60 Hz
Input Voltage
120 V AC
PC Streaming
Yes
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
VESA Mount Standard
400 x 300
Backlight Technology
Neo QLED
Scan Format
4320p
Sound System
Dolby, Dolby Atmos, Dolby MS12, Surround Sound
Product Color
Titan Black
Video Signal Standard
8K UHD

Description

Experience our greatest of all time. Samsung's Neo QLED 8K delivers unparalleled picture quality and mind-blowing sound. The powerful processor transforms your favorite content into stunning 8K, and the smallest details come to life with our iconic Quantum Mini LED technology complemented by lifelike sound with Dolby Atmos, Object Tracking Sound Pro and QSymphony 3.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.