This item is Discontinued.

Samsung 65'' UHD4K Non-Smart Hospitality TV, LYNK DRM & Pro:Idiom, b-Lan HG65NT678UFXZA

65'' UHD4K Non-Smart Hospitality TV, LYNK DRM & Pro:Idiom, b-Lan (Discontinued)

  • Mfr # HG65NT678UFXZA
  • Zoro # G015446494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG65NT678UFXZA
Zoro #
G015446494
UPC #
8806090593130
Country of Origin
Mexico

Description

At a glanceWhether it's TV, in-room ads or your own proprietary content, the stunning 4K resolution and HDR10+ picture technology of the bezel-less NT678U series will impress your guests. And content management is made simple with the Samsung REACH 4.0 management solution.


  • Screen Size Class: 65"
  • Viewable Screen Size: 65"
  • Backlight Technology: Direct LED
  • Horizontal Viewing Angle: 178°
  • Vertical Viewing Angle: 178°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.