Zoro Homepage
This item is Discontinued.
Samsung 65In 7300 Curved 4K Uhd Smarttvmntr Hdr 120 Mr UN65RU7300FXZA

65In 7300 Curved 4K Uhd Smarttvmntr Hdr 120 Mr (Discontinued)

  • Mfr # UN65RU7300FXZA
  • Zoro # G2062423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN65RU7300FXZA
Zoro #
G2062423
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
65"
Height
33"
Width
57.2"
Depth
4.8"

Details

HD Resolution
4K
Item
Display Screen
Operating System
Tizen
Product Type
Smart LED-LCD TV
Color
Charcoal Black
Input Voltage
120 V AC
Aspect Ratio
1899-12-30
Features
HDR 10+, Game Mode, Progressive Scan, Auto Power Off, UHD Dimming, Samsung TV Plus, Mega Contrast, Google Play, HDR10, Auto Motion Plus, Screen Mirroring, On Screen Display, Film Mode, Digital Clean View, High Dynamic Range (HDR), Smart Hub, Closed Caption, Auto Depth Enhancer, Sport Mode, PurColor, Hybrid Log Gamma, Picture on Picture, RF Antenna Input, Parental Control, Web Browser, Connect Share, SmartThings App, Auto Program

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.