This item is Discontinued.

Samsung 65In The Frame; Qled 4K Lifstylemntr Art Mode 4K Ai Upscaling 240 QN65LS03RAFXZA

65In The Frame; Qled 4K Lifstylemntr Art Mode 4K Ai Upscaling 240 (Discontinued)

  • Mfr # QN65LS03RAFXZA
  • Zoro # G5782230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN65LS03RAFXZA
Zoro #
G5782230
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
65"
Height
32.7"
Width
57.2"
Depth
1.7"

Details

HD Resolution
4K
Item
LED Display
Operating System
Tizen
Aspect Ratio
1899-12-30
Features
Film Mode, Screen Mirroring, Progressive Scan, HDR 10+, 4K Upscaling, HDR10, Hybrid Log Gamma, Art Mode, Game Mode, RF Antenna Input
Product Type
Smart LED-LCD TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.