Zoro Homepage

65W TRIO TA - BLACK

  • Mfr # EP-T6530NBEGUS

  • Zoro # G314877685


product price: $55.25
/ea

Key Features

Max. Output
65 W
USB
Yes
Input Voltage
230V AC, 120V AC
Color
Black
Compatibility
Samsung Galaxy SmartPhones: S22, S22+, S22 Ultra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-T6530NBEGUS
Zoro #
G314877685
UPC #
887276580982
Country of Origin
Viet Nam

Details

Item
AC Adapter
Max. Output
65 W
USB
Yes
Input Voltage
230V AC, 120V AC
Color
Black
Compatibility
Samsung Galaxy SmartPhones: S22, S22+, S22 Ultra
Universal Adapter
Yes
Max. Output Current
3.25 A
USB Type-C
Yes
Output Voltage
15V DC, 5V DC, 20V DC, 9V DC
Device Supported
Tablet PC, Earbud, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.