70-in. QLED 4K QHDR Smart TV

  • Mfr # QN70Q60CAFXZA

  • Zoro # G211788336


product price: $1,607.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Internet Access
Yes
Package Contents
70" Class Q60C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Scan Format
2160p
High Dynamic Range (HDR) Type
HDR10+, HLG, Quantum HDR
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN70Q60CAFXZA
Zoro #
G211788336
UPC #
-
Country of Origin
Mexico

Dimensions

Screen Size Class
70 in
Height with Stand
37 in
Height
35.50 in (902 mm)
Viewable Screen Size
69.5 in
Width
61.40 in (1560 mm)
Width with Stand
61.40 in
Depth
1 in (25 mm)
Depth with Stand
12.60 in

Details

Internet Access
Yes
Package Contents
70" Class Q60C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Scan Format
2160p
High Dynamic Range (HDR) Type
HDR10+, HLG, Quantum HDR
USB
Yes
RMS Output Power
20 W
Service Type
TV Plus
HDMI
Yes
Input Voltage
120 V AC
Standard Refresh Rate
60 Hz
VESA Mount Standard
400 x 300
VESA Mount Compatible
Yes
Model Year
2023
Product Color
Titan Gray
Total Number of HDMI Ports
3
Backlight Technology
Quantum Dot LED
Video Signal Standard
4K UHDTV
Sound System
Dolby, Dolby MS12
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Electronic Program Guide
Yes
Features
4K Upscaling, Ambient Mode, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Embedded POP, Film Mode, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator, Multi-view, Music Player, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Supreme UHD Dimming, Web Browser
Input Frequency
60 Hz
Processor Type
Quantum Processor 4K Lite
Environmentally Friendly
Yes
Wireless LAN
Yes
Digital Tuner
ATSC, ClearQAM
Energy Consumption per Year
153 kWh
PC Streaming
Yes
Interactive Features
Voice Assistant, Voice Guidance
Maximum Resolution
3840 x 2160
Product Type
Smart LED-LCD TV
Operating System
Tizen
Ethernet
Yes

Description

This lean, mean 4K machine is primed for your leap into Quantum Dot technology-and a bold new world of color and contrast. Take your entire viewing experience to the next level with the elevated audio and astounding picture quality of Samsung QLED. Not only will you see your TV shows and movies instantly transformed into 4K, but you'll also take in a billion shades of unwavering color. Beyond amazing visuals, you'll be drawn in by 3D surround sound that moves with the action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.