75 Bezel Sand Gold Metal
Mfr # VG-SCFF75SGMZA
Zoro # G216451341
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Package Contents
75 in The Frame Customizable Bezel - Sand Gold MetalUser Manual
Features
Magnetic
Color
Gold
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG-SCFF75SGMZA
Zoro #
G216451341
UPC #
887276998374
Country of Origin
Viet Nam
Dimensions
Frame Height
38 in
Frame Width
66.40 in
Frame Depth
0.80 in
Details
Style
Modern
Package Contents
75 in The Frame Customizable Bezel - Sand Gold MetalUser Manual
Features
Magnetic
Color
Gold
Material
Metal
Product Type
TV Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.