
75 Inch Led Commercial Display; Narrow Bezel; Slim Depth; (Discontinued)
- Mfr # ME75B
- Zoro # G2063044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ME75B
Zoro #
G2063044
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
75"
Height
37.7"
Width
66.1"
Depth
2"
Details
Features
Smart Scheduling, Lamp Error Detection, Media Player, Temperature Sensor
Power Consumption
375 W
Brightness
550 Nit
Product Type
Digital Signage Display
Aspect Ratio
1899-12-30
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.