This item is Discontinued.

Samsung 75In Luxury 4K Smart Tv With Tizen Os; Lynk Drm; Pro -Idiom; HG75NF690UFXZA

75In Luxury 4K Smart Tv With Tizen Os; Lynk Drm; Pro -Idiom; (Discontinued)

  • Mfr # HG75NF690UFXZA
  • Zoro # G5782142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG75NF690UFXZA
Zoro #
G5782142
UPC #
-
Country of Origin
Unknown

Dimensions

Height
38.2"
Width
66.5"
Depth
2.6"

Details

Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV
Input Voltage
120 V AC
Features
Hospitality Browser (H.Browser), Welcome Screen, Eco Sensor, 4K Upscaling, Web Browser, Energy Saving Mode, Film Mode, Auto Motion Plus, Sport Mode, UHD Dimming, Hotel Mode, High Dynamic Range Pro (HDR Pro), Progressive Scan, Auto Program, On/Off Timer, Closed Caption, Wall Mountable, Media Player, RF Antenna Input, Auto Power Off, LYNK REACH, Screen Mirroring
Color
Black

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.