Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 75In Q60 Flat 4Kuhd Hdr Smarttvmntr Ultra Slim Arrayin Clean QN75Q60RAFXZA

75In Q60 Flat 4Kuhd Hdr Smarttvmntr Ultra Slim Arrayin Clean (Discontinued)

  • Mfr # QN75Q60RAFXZA
  • Zoro # G5766340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN75Q60RAFXZA
Zoro #
G5766340
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
75"
Height
38"
Width
66.3"
Depth
2.4"

Details

HD Resolution
4K
Item
Display Screen
Color
Charcoal Black
Input Voltage
120 V AC
Operating System
Tizen
Product Type
Smart LED-LCD TV
Features
4K Upscaling, Connect Share, Game Mode, HDR 10+, Quantum HDR 4x, RF Antenna Input, Embedded POP, Auto Power Off, Supreme UHD Dimming, Audio Return Channel (ARC), Closed Caption, Sport Mode, Screen Mirroring, Auto Motion Plus, Quantum Dot Technology, Ambient Mode, Auto Program, Progressive Scan, Digital Clean View, SmartThings App, Gallery Mode, Hybrid Log Gamma, HDR10
Aspect Ratio
1899-12-30

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.