Zoro Homepage
This item is Discontinued.
Samsung 75In Q7 Flat 4K Uhd Hdr Smarttv Ultra Slim Arrayin One Connect QN75Q7FNAFXZA

75In Q7 Flat 4K Uhd Hdr Smarttv Ultra Slim Arrayin One Connect (Discontinued)

  • Mfr # QN75Q7FNAFXZA
  • Zoro # G2055152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN75Q7FNAFXZA
Zoro #
G2055152
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
75"
Height
37.8"
Width
65.9"
Depth
1.9"

Details

HD Resolution
4K
Item
Display Screen
Features
Boundless 360 Design, Google Play, Quantum Dot Technology, Q Style, SmartThings App, HDR10, Q Style Elite, Eco Sensor, Media Player, Bezel-free Design, Sport Mode, HDR 10+, Closed Caption, Universal Guide, High Dynamic Range (HDR), Q Smart, Picture on Picture, Auto Power Off, UHD Upscaler, Digital Clean View, Q Contrast Plus, Wall Mountable, Game Mode, Q HDR Elite, Hybrid Log Gamma, Ultra HD Premium Logo, Supreme UHD Dimming, Smart Hub, InstaPort S Technology, Q Color, Web Browser, Auto Motion Plus, Screen Mirroring, Anti-reflective, RF Antenna Input, Parental Control, Q Engine, Ambient Mode, 360° Design, Progressive Scan, Ultra HD Logo, Auto Program, Ultra Black Elite
Product Type
Smart LED-LCD TV
Color
Eclipse Silver
Aspect Ratio
1899-12-30
Input Voltage
120 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.