Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 75In Qet Series Standalone Display Crystal Uhd LH75QETEPGCXZA

75In Qet Series Standalone Display Crystal Uhd (Discontinued)

  • Mfr # LH75QETEPGCXZA
  • Zoro # G5766727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH75QETEPGCXZA
Zoro #
G5766727
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
75"
Height
37.7"
Width
65.9"
Depth
2.4"

Details

HD Resolution
4K
Item
Commercial Display
Brightness
300 Nit
Product Type
Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.