Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 82In Q8 Flat 4K Uhd Hdr Smart Mntr Tv Full Array Backlight Clean QN82Q80RAFXZA

82In Q8 Flat 4K Uhd Hdr Smart Mntr Tv Full Array Backlight Clean (Discontinued)

  • Mfr # QN82Q80RAFXZA
  • Zoro # G2055170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN82Q80RAFXZA
Zoro #
G2055170
UPC #
-
Country of Origin
Unknown

Dimensions

Height
41.4"
Width
72.2"
Depth
2.6"

Details

Aspect Ratio
1899-12-30
Color
Carbon Silver
Input Voltage
120 V AC
Product Type
Smart LED-LCD TV
Features
Clean Cable Solution, Sport Mode, InstaPort S Technology, Game Mode, Ultra Black, 4K Upscaling, IP Control, Gallery Mode, HDR10, Music Player, Auto Motion Plus, AI Technology, Quantum HDR 12x, Hybrid Log Gamma, Google Play, Connect Share, Auto Program, Film Mode, Digital Clean View, Quantum Dot Technology, Parental Control, Ambient Mode, HDR 10+, Ultimate UHD Dimming, Audio Return Channel (ARC), High Dynamic Range (HDR), Web Browser, Auto Power Off, SmartThings App, Bezel-free Design, RF Antenna Input, Progressive Scan, Closed Caption, Smart Hub, 4K AI Upscaling, Cinema Mode, Embedded POP, Screen Mirroring
Operating System
Tizen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.