Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85 Bezel Modern White

  • Mfr # VG-SCFF85WTBZA

  • Zoro # G916451382


product price: $199.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Package Contents
85 in The Frame Customizable Bezel - Modern WhiteUser Manual
Frame Width
75.10 in
Frame Height
43 in
Frame Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-SCFF85WTBZA
Zoro #
G916451382
UPC #
887276998152
Country of Origin
Korea, Republic of

Dimensions

Frame Width
75.10 in
Frame Height
43 in
Frame Depth
1 in

Details

Color
White
Package Contents
85 in The Frame Customizable Bezel - Modern WhiteUser Manual
Product Type
TV Frame
Style
Modern
Features
Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.