
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM85D-
Zoro #
G5781996
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
85"
Height
42.9"
Width
74.9"
Depth
4.1"
Details
HD Resolution
4K
Speakers
Yes
Item
Commercial Display
Aspect Ratio
1899-12-30
Features
Media Player, Picture by Picture (PbP), Button Lock, Progressive Scan, Temperature Sensor, Landscape/Portrait Viewable, Picture in Picture, Auto Power & Source Recovery, Ambient Light Sensor, Plug and Play, Pivot Display, 4K UHD
Product Type
Digital Signage Display
Brightness
500 Nit
Power Consumption
495 W
Number of Speakers
2
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.