850 EVO SS
Mfr # MZ-M5E250BW
Zoro # G416061616
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Buffer
512 MB
Drive Interface Standard
SATA/600
Height
2 in
Maximum Write Transfer Rate
520-MB/s
Features
Dynamic Thermal Guard Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ-M5E250BW
Zoro #
G416061616
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Depth
0.2 in
Width
1.2 in
Details
Buffer
512 MB
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
520-MB/s
Features
Dynamic Thermal Guard Protection
Maximum Read Transfer Rate
540-MB/s
Storage Capacity
250 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.