Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

850 PRO SOLID STATE DR

  • Mfr # MZ-7KE256BW

  • Zoro # G615688225


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Platform Supported
PC
Maximum Read Transfer Rate
550-MB/s
Buffer
512 MB
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-7KE256BW
Zoro #
G615688225
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.8 in
Depth
0.3 in
Width
3.9 in

Details

Storage Capacity
256 GB
Platform Supported
PC
Maximum Read Transfer Rate
550-MB/s
Buffer
512 MB
Device Supported
Desktop PC
Item
Solid State Drive
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Random 4KB Read
100000IOPS
Drive Interface Standard
SATA/600
Features
Low Power Consumption
Maximum Write Transfer Rate
520-MB/s
For Use With
Operating System(s): Windows 8-(32-bit/64-bit), Windows 7-(32-bit/64-bit), Windows Vista SP1 and above, Windows XP SP2 and above, Windows Server 2008-(32-bit/64-bit), Windows Server 2003 with SP2 and above (32-bit/64-bit)
Drive Type
Internal
Random 4KB Write
90000IOPS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.