Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 860 Pro Series 1TB 2.5in. SATA3 Solid State Drive ( V-NAND 2bit MLC) MZ-76P1T0E

860 Pro Series 1TB 2.5in. SATA3 Solid State Drive ( V-NAND 2bit MLC) (Discontinued)

  • Mfr # MZ-76P1T0E
  • Zoro # G6717497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-76P1T0E
Zoro #
G6717497
UPC #
887276259246
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
2.8"
Depth
3.9"

Details

Product Type
Solid State Drive

Description

860 Pro Series 1TB 2.5 inch SATA3 Solid State Drive ( V-NAND 2bit MLC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.