Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 870 QVO Series 1TB 2.5 inch SATA3 Solid State Drive ( MZ-77Q1T0B/AM

870 QVO Series 1TB 2.5 inch SATA3 Solid State Drive ( (Discontinued)

  • Mfr # MZ-77Q1T0B/AM
  • Zoro # G2393217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-77Q1T0B/AM
Zoro #
G2393217
UPC #
887276417882
Country of Origin
Unknown

Dimensions

Height
2.8"
Width
3.9"
Depth
0.3"

Details

Product Type
Solid State Drive

Description

The SAMSUNG 870 QVO Series 1TB 2.5 inch SATA3 Solid State Drive has a height of 2.8", a width of 3.9", and a depth of 0.3". It is a Solid State Drive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.