Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 870 QVO Series 2TB 2.5 inch SATA3 Solid State Drive MZ-77Q2T0B/AM

870 QVO Series 2TB 2.5 inch SATA3 Solid State Drive (Discontinued)

  • Mfr # MZ-77Q2T0B/AM
  • Zoro # G8778136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-77Q2T0B/AM
Zoro #
G8778136
UPC #
887276417875
Country of Origin
Unknown

Dimensions

Height
2.8"
Width
3.9"
Depth
0.3"

Details

Product Type
Solid State Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.