This item is Discontinued.

Samsung 970 EVO Plus NVMe Series 500GB M.2 PCI-Express 3.0 x4 SSD MZ-V7S500B/AM

970 EVO Plus NVMe Series 500GB M.2 PCI-Express 3.0 x4 SSD (Discontinued)

  • Mfr # MZ-V7S500B/AM
  • Zoro # G6341588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-V7S500B/AM
Zoro #
G6341588
UPC #
887276303741
Country of Origin
Unknown

Dimensions

Depth
3.2"
Width
0.9"
Height
0.1"

Details

Package Type
Retail
Product Type
Solid State Drive

Description

970 EVO Plus NVMe Series 500GB M.2 PCI-Express 3.0 x4 Solid State Drive (V-NAND)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.