980 NVME 1TB
Mfr # MZ-V8V1T0B/AM
Zoro # G616430557
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
1 TB
Platform Supported
PC
Width
3.2 in
Encryption Standard
256-bit
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ-V8V1T0B/AM
Zoro #
G616430557
UPC #
887276437194
Country of Origin
Viet Nam
Dimensions
Width
3.2 in
Height
0.1 in
Depth
0.9 in
Details
Storage Capacity
1 TB
Platform Supported
PC
Encryption Standard
256-bit
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Desktop PC
Drive Interface Standard
PCI Express NVMe 3.0 x4
Maximum Read Transfer Rate
3500-MB/s
Maximum Write Transfer Rate
3000-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.