Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

990 EVO 1 TB Solid State Drive, M.2 2280 Internal, PCI

  • Mfr # MZ-V9E1T0B/AM

  • Zoro # G915680875


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Depth
0.1 in
Height
0.9 in
Width
3.1 in
Color
Black
Max. Write Transfer Rate
4200 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-V9E1T0B/AM
Zoro #
G915680875
UPC #
887276812519
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.1 in
Height
0.9 in
Width
3.1 in

Details

Item
Solid State Drive
Color
Black
Max. Write Transfer Rate
4200 MB/s
Platform Supported
PC
Drive Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1 TB
Random 4KB Read
700000IOPS
Drive Type
Internal
Endurance (TBW)
600 TB
Random 4KB Write
800000IOPS
Max. Read Transfer Rate
5000 MB/s
Encryption Standard
256-bit AES
Features
TRIM Command
Durability
Shock Resistant
Maximum Read Transfer Rate
5000-MB/s
Maximum Write Transfer Rate
4200-MB/s
Interface
PCI Express NVMe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.