990 PRO 4TB PCIE GEN.4, NVME 2.0 M.2 SSD
Mfr # MZ-V9P4T0B/AM
Zoro # G016430577
product price: $1,321.99
/ea
Free Shipping & Returns
Key Features
SSD Cache Capacity
4 GB
Maximum Write Transfer Rate
6900-MB/s
Width
3.2 in
Interface
PCI Express NVMe
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ-V9P4T0B/AM
Zoro #
G016430577
UPC #
887276795195
Country of Origin
Korea, Republic of
Dimensions
Width
3.2 in
Height
0.9 in
Depth
0.1 in
Details
SSD Cache Capacity
4 GB
Item
Solid State Drive
Maximum Write Transfer Rate
6900-MB/s
Interface
PCI Express NVMe
Platform Supported
PC
Durability
Shock Proof
Drive Interface Standard
PCI Express 4.0 x4
Drive Type
Internal
Device Supported
Gaming Console
Encryption Standard
256-bit AES
Maximum Read Transfer Rate
7450-MB/s
Storage Capacity
4 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.