Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Active5 6+128GB 5G Blk Grn

  • Mfr # SMX308UZGAN14

  • Zoro # G512432068


product price: $674.54
/ea
Free Shipping & Returns

Key Features

Screen Size
8 in
Front Camera Resolution
5 Megapixel
Features
Dust Resistant, Quasi-Zenith Satellite System (QZSS), Beidou, Glove Touch, GLONASS, Galileo, Pogo Pin, Removable Battery, Corning Gorilla Glass 5, Face Recognition, Water Resistant, Drop Resistant
Graphics Controller Model
Mali-G68 MP5
2nd Processor Speed
2 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX308UZGAN14
Zoro #
G512432068
UPC #
887276824932
Country of Origin
Viet Nam

Dimensions

Screen Size
8 in
Width
5 in
Height
8.4 in
SIM Size Supported
eSIM, Nano
Depth
0.4 in
Internal Memory Size
128 GB

Details

Front Camera Resolution
5 Megapixel
Features
Dust Resistant, Quasi-Zenith Satellite System (QZSS), Beidou, Glove Touch, GLONASS, Galileo, Pogo Pin, Removable Battery, Corning Gorilla Glass 5, Face Recognition, Water Resistant, Drop Resistant
Graphics Controller Model
Mali-G68 MP5
2nd Processor Speed
2 GHz
USB Type-C
Yes
Display Screen Type
TFT
USB Type-C Detail
USB Type-C 2.0,-Charging/Accessories Connector Pins
Screen Mode
WUXGA
Battery Chemistry
Lithium Polymer (Li-Polymer)
Finger Print Reader
Yes
Operating System Platform
Android
Cellular Data Connectivity Technology
EDGE, HSPA, UMTS, LTE, GPRS, HSDPA
Flash Memory Capacity
128 GB
Rear Camera Resolution
13 Megapixel
Cellular Generation
5G
Aspect Ratio
0.67361
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Front Camera
Yes
Battery Capacity
5050 mAh
Standard Memory
6 GB
2nd Processor Core
Quad-core (4 Core)
Wireless LAN
Yes
Memory Card Supported Capacity
1 TB
Cellular Network Supported
HSDPA 850, GSM 850, GSM 1900, HSDPA 900, UMTS 1800, UMTS 900, GSM 900, HSDPA 1700, UMTS 1900, HSDPA 2100, GSM 1800, UMTS 850, HSDPA 1900
Processor Type
Cortex A78
Operating System
Android 14
Processor Core
Quad-core (4 Core)
Charging Interface
USB Type C
GPS
Yes
Memory Card Supported
microSDXC, microSDHC, microSD
Power Source
Battery
Near Field Communication
Yes
Screen Resolution
1920 x 1200
Chipset Model
Exynos 1380
Sensor Type
Fingerprint Sensor, Hall Effect Sensor, Gyro Sensor, Proximity Sensor, Geomagnetic Sensor, Accelerometer, Digital Compass, Color Sensor
Maximum Battery Run Time
16 Hours
2nd Processor Type
Cortex A55
Cellular Phone Capability
Yes
Focus Modes
Auto-focus
WWAN Supported
Yes
Bluetooth
Yes
Rear Camera
Yes
Rugged
Yes
Brightness
600 Nit
Combined Processor Core
Octa-core
Processor Speed
2.40 GHz
Item
Tablet
Battery Life
16 Hours
HD Resolution
1920 x 1200
Megapixels - Main Camera
13 Megapixel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.