Zoro Homepage

Active5 6+128GB WiFi Blk Grn

  • Mfr # SMX300NZGAN20

  • Zoro # G212432078


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Screen Size
8 in
Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
Near Field Communication
Yes
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX300NZGAN20
Zoro #
G212432078
UPC #
887276826066
Country of Origin
Viet Nam

Dimensions

Screen Size
8 in
Depth
0.4 in
Height
5 in
Width
8.4 in
Internal Memory Size
128 GB

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
Near Field Communication
Yes
USB Type-C
Yes
Memory Card Supported Capacity
1 TB
Processor Core
Quad-core (4 Core)
Front Camera
Yes
Battery Capacity
5050 mAh
2nd Processor Core
Quad-core (4 Core)
Focus Modes
Auto-focus
Processor Type
Cortex A78
USB Type-C Detail
USB Type-C 2.0,-charging/accessories connector pins
Aspect Ratio
0.67361
Screen Mode
WUXGA
Sensor Type
Magnetometer, Fingerprint Sensor, Digital Compass, Accelerometer, Ambient Light Sensor, Proximity Sensor, Gyro Sensor
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Finger Print Reader
Yes
Standard Memory
6 GB
Operating System
Android 14
Wireless LAN
Yes
Display Screen Type
TFT LCD
Rugged
Yes
Rear Camera
Yes
Power Source
Battery
Operating System Platform
Android
Front Camera Resolution
5 Megapixel
Memory Card Supported
microSDHC, microSD, microSDXC
Screen Resolution
1920 x 1200
Maximum Battery Run Time
16 Hours
Processor Speed
2.40 GHz
GPS
Yes
Features
Galileo, High Dynamic Range (HDR), Face Recognition, Dust Resistant, GLONASS, Corning Gorilla Glass 5, Glove Touch, Beidou, Water Resistant, Quasi-Zenith Satellite System (QZSS), Sand Resistant
Chipset Model
Exynos 1380
Rear Camera Resolution
13 Megapixel
2nd Processor Speed
2 GHz
Flash Memory Capacity
128 GB
Combined Processor Core
Octa-core
2nd Processor Type
Cortex A55
Graphics Controller Model
Mali G68 MP5
Item
Tablet
HD Resolution
1920 x 1200
Megapixels - Main Camera
13 Megapixel
Battery Life
16 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.