Zoro Homepage
This item is Discontinued.
Samsung All-In-One Printer, 19 ppm, 19-11/16inH SASSLC460FW

All-In-One Printer, 19 ppm, 19-11/16inH (Discontinued)

  • Mfr # SASSLC460FW
  • Zoro # G0546756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SASSLC460FW
Zoro #
G0546756
UPC #
887276856964
Country of Origin
China

Dimensions

Height
19 11/16 in
Width
17 3/4 in
Max. Paper Size
8 1/2 in x 14 in
Depth
18 1/2 in

Details

Item
All-In-One Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
19.0 ppm
Print Resolution (Black)
2400 x 600 dpi
Operating System Compatibility
Network Types
Ethernet, WiFi
Monthly Duty Cycle
20,000
LCD Display
Yes
Max. Copies
99
Network Ready
Yes
Print Resolution (Color)
2400 x 600 dpi
Connector/Port/Interface
Ethernet, USB, WiFi
Network Capable
Yes
Print Speed (Color)
4 ppm
Fax Transmission Speed
33.6 kbps
Sorting Function
No
Includes
Power Cord, Hi-Speed USB 2.0 Cable, Starter Toner, Full Imaging Unit, Waste Toner Bottle, Driver/Software CDROM with Digital User Manual, Warranty Card and Quick Installation Guide
Print Resolution - Black
2400 x 600 dpi
Print Resolution - Color
2400 x 600 dpi

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 19 ppm, Print Speed (Color) 4 ppm, Print Resolution (Black) 2400 x 600 dpi, Print Resolution (Color) 2400 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function No, LCD Display Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.