This item is Discontinued.

Samsung All-In1 Prntr, 35 ppm, 17-7/8inHx16-3/8inW SASSLM3370FD

All-In1 Prntr, 35 ppm, 17-7/8inHx16-3/8inW (Discontinued)

  • Mfr # SASSLM3370FD
  • Zoro # G0546729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SASSLM3370FD
Zoro #
G0546729
UPC #
887276024639
Country of Origin
China

Dimensions

Width
16 3/8 in
Height
17 7/8 in
Max. Paper Size
8 1/2 in x 14 in
Depth
16 3/8 in

Details

Item
Laser Printer
Functions
Printer, Copier, Scanner, Fax
Print Speed (Black)
35.0 ppm
Print Resolution (Black)
1200 x 1200 dpi
Operating System Compatibility
Linux(R) Fedora Core 1-4, Red Hat(R) Linux(R) 8, 9, SUSE(TM) Linux(R) 8.2-9.2, Mac(R) OS X 10.5-10.8, Novell NetWare(R) 5.x, 6.x, UNIX(R) HP-UX, Windows(R) NT 4.0, 2000, XP, Server 2003, Server 2008, Vista(TM), 7
Max. Copies
99
Connector/Port/Interface
Ethernet, USB
Network Types
Ethernet
Network Capable
Yes
Includes
Power Cord, Full Starter Toner, Driver/Software CDROM with Digital User Manual, Warranty Card and Quick Installation Guide
Sorting Function
No
Fax Transmission Speed
33.6 kbps
Network Ready
Yes
LCD Display
Yes
Monthly Duty Cycle
50,000

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 35 ppm, Print Resolution (Black) 1200 x 1200 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function No, LCD Display Yes, Operating System Compatibility Linux(r) Fedora Core 1-4, Red Hat(r) Linux(r) 8, 9, SUSE(TM) Linux(r) 8.2-9.2, Mac(r) OS X 10.5-10.8, Novell NetWare(r) 5.x, 6.x, UNIX(r) HP-UX, Windows(r) NT 4.0, 2000, XP, Server 2003, Server 2008, Vista(TM), 7, Fax Transmission Speed 33.6 kbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.