Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Analog Camera, 12VDC, 3mm SCV-2010F

Analog Camera, 12VDC, 3mm (Discontinued)

  • Mfr # SCV-2010F
  • Zoro # G8719986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCV-2010F
Zoro #
G8719986
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length (mm)
3
Dia. (In.)
4-35/64
Width (In.)
4-15/16
Height (In.)
2-3/64

Details

Item
Camera
Lens
Sold Separate
Line Resolution
600
Power Consumption
1.8W
Exposure Conditions
14 Degrees to 122 Degrees F / Less Than 90% RH
Pixels
811(H) x 508(V) / 768(H) x 494(V)
Day/Night Capable
Day/Night
Type
Analog
Mount
Not Included
Scanning
2:1 Interlace
S/N Ratio (dB)
52
Illumination
Yes
Voltage
12VDC

Description

Camera, Pixels 811(H) x 508(V) / 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.